Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK BALL HEX WRENCH LONG ARM 8MM
ROEBUCK BALL HEX WRENCH LONG ARM 8MM
Ballpoint wrenches - long arm - metric phosphate
References
roebuck:
4981729
rubix:
102187
ean:
3660338516764
Technical specifications
Imprint
Hex / Allen
Imprint size
8 mm
Length
208
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BALL HEX WRENCH LONG ARM 8MM
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
8 mm
Length
208
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
In stock: Next day delivery
Select variants (10)
Add to cart
Check our products from related categories
FACOM 3/16 LONG BALL HEX 83SH.3/16
FACOM HEXAGONAL KEY 82H.7/32
FACOM HEXAGONAL KEY 89.25
ROEBUCK HEX WRENCH SHORT ARM 3/8 INCH
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 12MM
FACOM 89TXA.30 TORX 30 P SHAPED HEX KEY
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
FACOM 1/8 LONG BALL HEX 83SH.1/8
FACOM 89TX.50SLS T-HANDLETORX KEY T50 - SAFETY LOCK SYSTEM
FACOM HEXAGONAL KEY 83H.7
GEDORE 12MM HEX KEY 42 12
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 6MM
FACOM HEXAGONAL KEY 82H.7/64
FACOM HEXAGONAL KEY 83H.23
GEDORE 42 1,3 1.3MM ALLEN KEYS 42-1.3