References
Facom:82H.5
Rubix:1235566
EAN:3148511230510



Product details : FACOM HEXAGONAL KEY 82H.5
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x35x10 mm |
| Package weight | 19 g |
| Imprint | hex / allen |
| Imprint size | 5 |
| Length | 80 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 1.10 excl. VAT
/ Each
£ 1.32 incl. VAT
- In stock: Next day delivery
