83SH-Long metric Allen keys - with ball head
Imprint | hex / allen |
---|---|
Imprint size | 3 |
Length | 90 mm |
Logistic Weight | 7 g |
---|---|
Packaged dimensions (D x W x H) | 93x22x3 mm |
Package weight | 6 g |
Imprint | hex / allen |
Imprint size | 3 |
Length | 90 mm |
Finishing | phosphate |
Usually arrives within 14 working days