Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH LONG ARM 14MM
ROEBUCK HEX WRENCH LONG ARM 14MM
Long arm hexagon keys - black phosphate - metric
References
roebuck:
4971634
rubix:
102150
ean:
3660338515910
Technical specifications
Imprint
Hex / Allen
Imprint size
14 mm
Length
294
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH LONG ARM 14MM
Standard: ISO 2936L
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
14 mm
Length
294
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.58
excl. VAT
/
Each
£
10.30
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
WERA 024003 967 TORX KEY TX8/48 SHORT BLACKLASER
FACOM HEX WRENCH 83H.5
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH
BAHCO 1996M-10 SCRWD OFFSET 1996M HEX BALL END 10
FACOM 12MM LONG HEX KEY 83H.12
FACOM 86H.JE7ASLS SLS 7 PIECE FOLDING METRIC HEX KEYS 2.5MM - 10MM
GEDORE 42 EL 4 HEXAGON SOCKET KEY EXTRA LONG MM
GEDORE 1.5MM BALLEND HEXKEY 42 KEL 1,5
FACOM 84TZ.3SLS T-HANDLE METRIC HEX KEY 3MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SHORT ARM 1.5MM
ROEBUCK 420-515-02-42033 BALLPOINT HEX KEY WRENCH 5 X 150MM (RED)
FACOM 83H.7/16 7/16 LONG HEX KEY 83H7/16
FACOM HEXAGONAL KEY 82H.1/4
WERA 024005 967 TORX KEY TX10/51 SHORT BLACKLASER
FACOM 3MM ALLEN KEY 82H.3