References
Facom:82H.16
Rubix:1235545
EAN:3148511231616



Product details : FACOM HEXAGONAL KEY 82H.16
82H- Short metric male Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x20 mm |
| Package weight | 374 g |
| Imprint | hex / allen |
| Imprint size | 16 |
| Length | 154 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- Delivery usually within ( 14 ) days
