Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
Hex Key Wrench Chrome Plated Black Tip
References
roebuck:
5095552
rubix:
2521767
ean:
3660338517679
Technical specifications
Imprint
Hex / Allen
Imprint size
3 mm
Length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK T HANDLE HEX KEY WRENCH 3 X 125MM
• Black phosphated T-handle wrench.
• Chrome-vanadium hardened steel.
• Imprints: 2 x hex ergonomic handle for optimal user comfort.
• Hole for storage in the workshop
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
3 mm
Length
125
mm
Finishing
Phosphate
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 82H.27
FACOM HEXAGONAL KEY 82H.7/32
WERA 133154 950PKS HEX KEY 4.0/80 SHORT BALLEND CHROME PLATED
ROEBUCK HEX WRENCH LONG ARM 2.5MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 32MM
WERA 022054 950PKL HEX KEY 2.5/112 LONG BALLEND CHROME PLATED
ROEBUCK HEX WRENCH LONG ARM 4MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 8MM
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 8 X 175MM
ROEBUCK HEX WRENCH SHORT ARM 5/64 INCH
ROEBUCK HEX WRENCH LONG ARM NICKLE PLATED 3MM
FACOM HEXAGONAL KEY 83S.25L
BAHCO 1996M-4 SCRWD OFFSET 1996M HEX BALL END 4
FACOM P SHAPED 2.5MM KEY 84TZA.2.5
FACOM HEXAGONAL KEY 83H.9/64