82H- Short metric male Allen keys
Imprint | hex / allen |
---|---|
Imprint size | 0.9 |
Length | 38 mm |
Logistic Weight | 1 g |
---|---|
Packaged dimensions (D x W x H) | 40x12x1 mm |
Package weight | 0,4 g |
Imprint | hex / allen |
Imprint size | 0.9 |
Length | 38 mm |
Finishing | phosphate |
Usually arrives within 14 working days