WERA 056358 842/1Z BIT BALLEND HEX 6/25 EXTRA TOUGH
842/1 Z Bit
See technical informationSee documentsReferences
Wera:05056358001
Rubix:2517846
EAN:4013288013194



Documents
Product details : WERA 056358 842/1Z BIT BALLEND HEX 6/25 EXTRA TOUGH
Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.
Strengths
For socket head screws
Ductile and tough for hard materials
Hexagon ballpoint for work in difficult installation situations
Ductile and tough for hard materials
Hexagon ballpoint for work in difficult installation situations
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.54 excl. VAT
/ Each
£ 4.25 incl. VAT
- Delivery usually within ( 5 ) days