"WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"


840/1 Z Bit

References
wera:05135074001
rubix:80231806
ean:4013288036506
brand logo
brand logo
Technical specifications
ImprintHex / Allen
Imprint size5/32 in
See all Specifications

Product details : "WERA 135074 840/1Z BIT HEX 5/32""/25 EXTRA TOUGH"


Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.

Strengths

For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer

Technical specifications


Attributes
ImprintHex / Allen
Imprint size5/32 in
Length25 mm
Show UNSPSC/ECL@SS
£ 1.95 excl. VAT
/ Each
£ 2.34 incl. VAT
  • In stock: Next day delivery