WERA 057632 868/1IMP DC BIT SQUARE 3/25 IMPAKTOR PK10
Socket Bit
See technical informationSee documentsReferences
Wera:05057632001
Rubix:2517882
Manufacturer :05057632001
EAN:4013288157485




Documents
Product details : WERA 057632 868/1IMP DC BIT SQUARE 3/25 IMPAKTOR PK10
High quality bits for square socket screws. The Impactor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6. 3.
Strengths
•Suitable for square head socket screws
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screw head to prevent cam-out
Take it easy tool finder: colour coding according to profile and size
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screw head to prevent cam-out
Take it easy tool finder: colour coding according to profile and size
Technical specifications
Attributes
| Imprint size | #3 |
|---|---|
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 32.90 excl. VAT
/ Each
£ 39.48 incl. VAT
- In stock: Next day delivery