Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 066785 875/4 BIT TRIWING 1/89 EXTRA TOUGH
WERA 066785 875/4 BIT TRIWING 1/89 EXTRA TOUGH
875/4 TRI-WING® Bit
References
wera:
05066785001
rubix:
2518043
ean:
4013288094605
Technical specifications
Imprint size
1 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 066785 875/4 BIT TRIWING 1/89 EXTRA TOUGH
High quality bits for TRI-WING® screws. Tough viscous for universal use.
Strengths
For TRI-WING® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint size
1 mm
Length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.42
excl. VAT
/
Each
£
14.90
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
WERA 056354 842/1Z BIT BALLEND HEX 4/25 EXTRA TOUGH
WERA 066104 867/1BDC BIT TX20/25 DIAMOND BITORSION
FACOM ENS.212 SLOTTED S/DRIVER BIT 2X12
WERA 134678 867/4Z IP BIT TORX PLUS 5IP/50 EXTRA TOUGH
WERA 059795 851/4Z BIT PH3/89 EXTRA TOUGH
WERA 134802 868/4 BIT SQUARE 3/89 EXTRA TOUGH
WERA 066766 875/1 BIT TRIWING 4/25 EXTRA TOUGH
WERA 060131 867/4Z BIT TX8/50 EXTRA TOUGH
WERA 057672 868/4IMP DC BIT SQUARE 3/50 IMPAKTOR PK5
FACOM PHILLIPS BIT EP.102T
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
FACOM TORX BIT EX.107
WERA 056340 840/1Z BIT HEX 10/25 EXTRA TOUGH
WERA 060047 855/4Z BIT PZ3/152 EXTRA TOUGH
FACOM EH.606 SCREW BITS 1/4 SERIES 6METRICHEX HEAD L 50 MM6