References
Superseded Ref:5094162
Roebuck:5094140
Rubix:1343607
EAN:3660338516948

Documents
Product details : ROEBUCK BIT PHILLIPS NO 2 X 50MM
Extra-durable Phillips tip with round shank designed to withstand exceptional pressure points.
Bit holder not required.
Bit holder not required.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph2 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- In stock: Next day delivery
