Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT HEXAGON 6.0 X 25MM
ROEBUCK BIT HEXAGON 6.0 X 25MM
1/4" hex bit
References
roebuck:
5094146
rubix:
1343616
ean:
3660338517006
Technical specifications
Imprint
Hex / Allen
Imprint size
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BIT HEXAGON 6.0 X 25MM
Roebuck product. 1/4" professional quality hex.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.20
excl. VAT
/
Each
£
2.64
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
WERA 057605 840/1IMP DC BIT HEX-PLUS SW5/25 IMPAKTOR PK10
FACOM RESIS TORX BIT EXR.125
ROEBUCK BIT PHILLIPS NO 2 X 50MM
WERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGH
ISS MHD06M09 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 9MM
ISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MM
WERA 066325 867/1Z BIT TX45/35 EXTRA HARD
WERA 134690 867/4Z IP BIT TORX PLUS 6IP/152 EXTRA TOUGH
WERA 066313 867/1TZ BIT TX27/25 EXTRA TOUGH TORSION
WERA 059790 851/4Z BIT PH3/70 EXTRA TOUGH
FACOM NEX.70A IMPACT BIT SERIES 3 FOR TORX SCREWS
WERA 059636 840/4Z BIT HEX 6.0/152 HEX PLUS
BAHCO BAHCO-70S/T45 5/16 IMPACT DRIVER BIT FOR TORX T45 HD SCREWS 35MM
WERA 060197 867/4Z BIT TX15/152 EXTRA TOUGH
WERA 071104 3840/4 BIT HEX 6/89 STAINLESS