WERA 134690 867/4Z IP BIT TORX PLUS 6IP/152 EXTRA TOUGH


867/4 IP TORX PLUS® Bit

References
wera:05134690001
rubix:2576559
manufacturer :05134690001
ean:4013288095602
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint size6IP
See all Specifications

Product details : WERA 134690 867/4Z IP BIT TORX PLUS 6IP/152 EXTRA TOUGH


High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use.

Strengths

For TORX PLUS® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip

Technical specifications


Attributes
ImprintTorx
Imprint size6IP
Length152 mm
Show UNSPSC/ECL@SS
£ 13.76 excl. VAT
/ Each
£ 16.51 incl. VAT
  • Usually arrives within 14 working days