WERA 059900 855/4BDC BIT PZ1/50 DIAMOND BITORSION

855/4 BDC Bit

See technical informationSee documents
References
Wera:05059900001
Rubix:2517905
EAN:4013288034120
brand logo
Technical specifications
Imprintpozidriv
Imprint sizepz1
See all Specifications
Documents

Product details : WERA 059900 855/4BDC BIT PZ1/50 DIAMOND BITORSION


Bits for Pozidriv screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone – where kinetic energy is diverted from peak loads – and softer BiTorsion zone to prevent the bit tip from twisting under peak loads. This greatly extends the product service life.

Applications

Power tools

Technical specifications


Attributes
Imprintpozidriv
Imprint sizepz1
Length50 mm
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
  • Usually arrives within 14 working days