Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
"ISS MHD04M07 1/4""DR X 7MM HEX BIT SOCKET 35MM O/L"
"ISS MHD04M07 1/4""DR X 7MM HEX BIT SOCKET 35MM O/L"
Male Hexagon Driver 1/4″ Square Drive
References
impact socket supplies:
MHD04M07
rubix:
242A1461
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : "ISS MHD04M07 1/4""DR X 7MM HEX BIT SOCKET 35MM O/L"
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
7 mm
Length
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 060187 867/4Z BIT TX15/89 EXTRA TOUGH
WERA 480222 855/1 BIT PZ2/25 TIN COATED
ROEBUCK BIT TORX TX 15 X 25MM
WERA 057631 868/1IMP DC BIT SQUARE 2/25 IMPAKTOR PK10
ROEBUCK BIT HEXAGON 6.0 X 25MM
WERA 071038 3867/1TS BIT TX40/25 STAINLESS TORSION
WERA 066302 867/1TZ BIT TX7/25 EXTRA TOUGH TORSION
FACOM POZIDRIV BIT ED.102T
GEDORE RED R62550510 5MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
GEDORE RED R62551710 17MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 059492 800/4Z BIT SLOTTED 1.2/6.5/70 EXTRA TOUGH
GEDORE 14MM SLT SCRWDRVRBIT 880 14
WERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGH
ROEBUCK BIT PHILLIPS NO 1 X 25MM
WERA 059755 851/4Z BIT PH1/70 EXTRA TOUGH