WERA 160895 853/4 BIT PH2/70 HARPOON ACR EXTRA TOUGH

Screw Bit

See technical informationSee documents

References

Wera:05160895001
Rubix:261A4452
Manufacturer :05160895001
EAN:4013288105608
brand logo

Technical specifications

Imprintphillips
Imprint sizeph2
See all Specifications

Documents

Product details : WERA 160895 853/4 BIT PH2/70 HARPOON ACR EXTRA TOUGH


High quality bits with reduced shaft diameter for low-lying screw connections. Countersinking of screws without any surface damage. Come with rough ribs (anti cam-out feature, ACR®) to prevent any slipping out of the screw head. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3.

Strengths

•For Phillips screws
ACR® (anti cam-out feature) to prevent any slipping out of the screw head
Tough for hard materials
1/4" hexagon drive (Wera connecting series 4)

Technical specifications


Attributes
Imprintphillips
Imprint sizeph2
Length70 mm
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
  • Delivery usually within ( 5 ) days