WERA 060038 855/4Z BIT PZ2/152 EXTRA TOUGH

855/4 Z bits

See technical information
References
Wera:05060038001
Rubix:2517916
EAN:4013288031297
brand logo
Technical specifications
Imprintpozidriv
Imprint sizepz2
See all Specifications

Product details : WERA 060038 855/4Z BIT PZ2/152 EXTRA TOUGH


Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with the standard DIN 3126-F 6,3, ISO 1173 Design: extra-rigid, particularly indicated for screws that must penetrate hard materials (sheet metal or metal, e.g.)

Applications

Use: suitable for Pozidriv® screws

Technical specifications


Attributes
Imprintpozidriv
Imprint sizepz2
Length152 mm
Show UNSPSC/ECL@SS
£ 6.10 excl. VAT
/ Each
£ 7.32 incl. VAT
  • In stock: Next day delivery