References
Wera:05056325001
Rubix:2517807
EAN:4013288012678

Product details : WERA 056325 840/1Z BIT HEX 5/25 EXTRA TOUGH
Tough viscous Wera bits for hexagon socket screws and universal use. Hex-Plus offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated.
Strengths
For socket head screws
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Ductile and tough for hard materials
Hex-Plus allows socket head screws to live longer
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
- In stock: Next day delivery