Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT POZIDRIV NO 3 X 25MM
ROEBUCK BIT POZIDRIV NO 3 X 25MM
1/4" pozidriv bit
References
roebuck:
5094178
rubix:
1343599
ean:
3660338517228
Technical specifications
Imprint
Pozidriv
Imprint size
PZ3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK BIT POZIDRIV NO 3 X 25MM
High-strength Pozidriv tip with round twist-type stem to withstand exceptional peak loads.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ3
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.25
excl. VAT
/
Each
£
2.70
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
"MALE TORX DRIVER 1/2"" SQUARE DRIVE LONG T40"
ISS TORX SOCKET DRIVE 1/2 INCH X 75MM T50 MTD08T50L
WERA 057606 840/1IMP DC BIT HEX-PLUS SW6/25 IMPAKTOR PK10
"WERA 066634 871/1 BIT TORQ SET 1/4""/32 EXTRA TOUGH"
GEDORE 885 5 SCREWDRIVER BIT 5/16 HEX DRIVE HEX POINT 5MM
WERA 057664 867/4IMP DC BIT TX20/50 IMPAKTOR PK5
WERA 060201 867/4Z BIT TX30/152 EXTRA TOUGH
WERA 066300 867/1TZ BIT TX5/25 EXTRA TOUGH TORSION
WERA 059451 800/4Z BIT SLOTTED 0.8/4/152 EXTRA TOUGH
ROEBUCK BIT T/PROOF TORX TX27 X 25MM
FACOM BIT ES.604
"WERA 135097 840/4Z BIT HEX 3/16""/50 EXTRA TOUGH"
ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM
WERA 060185 867/4Z BIT TX8/89 EXTRA TOUGH
WERA 134683 867/4Z IP BIT TORX PLUS 10IP/50 EXTRA TOUGH