WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
867/4 IP TORX PLUS® Bit
See technical informationSee documentsReferences
Wera:05134680001
Rubix:2576557
EAN:4013288037220

Documents
Product details : WERA 134680 867/4Z IP BIT TORX PLUS 6IP/50 EXTRA TOUGH
High quality bits for recessed TORX PLUS® screws. TORX Plus profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Tough viscous for universal use.
Strengths
For TORX PLUS® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | ip6 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 5 ) days