DEWALT DT7391T-QZ POZIDRIV SCREWDRIVER BIT 5 PIECES PZ2


DT7391T-QZ - Impact Torsion Bits 5 x Pz2

References
dewalt:DT7391T-QZ
rubix:244A0724
ean:5035048089347
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ2
See all Specifications

Product details : DEWALT DT7391T-QZ POZIDRIV SCREWDRIVER BIT 5 PIECES PZ2


Description of the product: EXTREME FlexTORQ screwdriver bits are designed to withstand the power of today's impact drills. This significantly reduces the risk of failure when fastening large screws. Longer lifespan Eliminates rounded screw heads Less than 4° movement Features: Head type: Pozidriv Performance: Standard Size: PZ2 Length: 50 mm Packaging: 5

Technical specifications


Attributes
ImprintPozidriv
Imprint sizePZ2
Length50 mm
Show UNSPSC/ECL@SS
£ 7.94 excl. VAT
/ Each
£ 9.53 incl. VAT
  • Usually arrives within 14 working days