ES.1T - High perf. Series 1 bits for slotted screws
Imprint | flat |
---|---|
Imprint size | 5,5mm |
Logistic Weight | 5 g |
---|---|
Packaged dimensions (D x W x H) | 30x10x10 mm |
Package weight | 5 g |
Imprint | flat |
Imprint size | 5,5mm |
Length | 25 mm |
Finishing | satin/chrome |
Usually arrives within 14 working days