WERA 066128 867/1BTZ BIT TX30/25 EXTRA TOUGH BITORSION


Socket Screw Bit

References
wera:05066128001
rubix:80005650
manufacturer :05066128001
ean:4013288034557
brand logo
brand logo
Technical specifications
ImprintTorx
Imprint sizeTX30
See all Specifications

Product details : WERA 066128 867/1BTZ BIT TX30/25 EXTRA TOUGH BITORSION


Bi-torsion bits for TORX® socket screws with torsion zone into which kinetic energy is dissipated during peak loads. This significantly increases the product life. Best possible service life with the matching holder. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6. 3.

Strengths

•For recessed TORX® screws
Bi-torsion zone to absorb peak loads
Considerable reduction in the risk of breakage, significant increase in service life
Tough for hard materials
1/4" hexagon drive (Wera connecting series 1)
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
ImprintTorx
Imprint sizeTX30
Length25 mm
Show UNSPSC/ECL@SS
£ 2.57 excl. VAT
/ Each
£ 3.08 incl. VAT
  • Usually arrives within 14 working days