Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT TAMPER PROOF TORX TX30 X 25MM 1343640EU
ROEBUCK BIT TAMPER PROOF TORX TX30 X 25MM 1343640EU
1/4" drilled TORX profile bit
References
roebuck:
4971718
rubix:
1343640
ean:
3660338516153
Technical specifications
Imprint
Drilled Torx profile
Imprint size
TR30
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT TAMPER PROOF TORX TX30 X 25MM 1343640EU
Bits compatible with drilled Torx type imprints extra resistant with safety cavity.
Technical specifications
Attributes
Imprint
Drilled Torx profile
Imprint size
TR30
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
WERA 060052 867/4ZBO SECURITY BIT TX20/89 EXTRA TOUGH
FACOM PHILLIPS BIT EP.111
WERA 059602 840/4Z BIT HEX 1.5/50 EXTRA TOUGH
ROEBUCK BIT HEXAGON 2.0 MM X 25MM
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
ROEBUCK BIT T/PROOF TORX TX25X25MM
WERA 066122 867/1BTZ BIT TX15/25 EXTRA TOUGH BITORSION
WERA 060131 867/4Z BIT TX8/50 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM
MHD06M10EL 3/8 DRIVE 10MM EXTRA LONG
WERA 059625 840/4Z BIT HEX 8.0/50 HEX PLUS
WERA 057657 851/4IMP DC BIT PH3/50 IMPAKTOR PK5
WERA 059810 851/4TZ BIT PH2/50 EXTRA TOUGH TORSION
WERA 057665 867/4IMP DC BIT TX25/50 IMPAKTOR PK5
FACOM HEXAGON BIT EH.605