Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
Male Hexagon Driver 3/8″ Square Drive Extra Long – Metric
References
impact socket supplies:
MHD06M07EL
rubix:
248A1751
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : ISS MHD06M07EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 7MM
For the insertion (low torque) /removal of free-running fasteners. The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
7 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.30
excl. VAT
/
Each
£
26.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 066664 871/4 BIT TORQ SET 4/50 EXTRA TOUGH
ISS MHD06M04EL IMPACT SOCKETS ALLEN/MALE HEX 3/8 LONG 4MM
WERA 057160 857/4Z BIT SPANNER 4/89 EXTRA TOUGH
WERA 059466 800/4Z BIT SLOTTED 0.5/3/70 EXTRA TOUGH
WERA 066694 871/4DC BIT TORQ SET 10/50 DIAMOND
WERA 380033 840/4Z BIT HEX 3.0/152 EXTRA TOUGH
GEDORE 10MM SLT SCRWDRVRBIT 880 10
ROEBUCK BIT TAMPER PROOF TORX TX40 X 25MM
WERA 057664 867/4IMP DC BIT TX20/50 IMPAKTOR PK5
WERA 056525 851/1TZ BIT PH3/25 EXTRA TOUGH TORSION
FACOM POZIDRIV BIT ED.693
WERA 059902 855/4BDC BIT PZ2/50 DIAMOND BITORSION
WERA 060115 867/4Z BIT TX25/70 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
WERA 134683 867/4Z IP BIT TORX PLUS 10IP/50 EXTRA TOUGH