ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
1/4" pozidriv torque bit
See technical informationSee documentsReferences
Roebuck:5094156
Rubix:1343655
EAN:3660338517099

Documents
Product details : ROEBUCK POZI EXTRA HARD GOLD BIT NO 2 X 50MM
Extra hard gold Pozidriv bits with round shank type twist.
Designed for wood screws.
Designed for wood screws.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz2 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- In stock: Next day delivery
