References
Facom:89.JL12
Rubix:1235971
EAN:3148515329708



Product details : FACOM KEY SET 89.JL12 12 PIECE
89. JL-Torx® wrench sets in kit
-compliant with TORX® specifications. T8 composition-T10-t15-T20-T25-T27-T30-T40. Weight: 110 g Number of keys Presentation kit.
-compliant with TORX® specifications. T8 composition-T10-t15-T20-T25-T27-T30-T40. Weight: 110 g Number of keys Presentation kit.
Technical specifications
Attributes
| Logistic Weight | 279 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x125x20 mm |
| Package weight | 279 g |
| Number of elements | 12 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 51.46 excl. VAT
/ Each
£ 61.75 incl. VAT
- Delivery usually within ( 14 ) days
