BRITOOL EXPERT SLEEVE SET 9PC LNG HEX KEYS SPH HEAD


Set of 9 hex spherical head male wrenches

References
expert:E113976
rubix:2014065
ean:3258951139769
brand logo
brand logo
Technical specifications
Number of elements9
ImprintHex / Allen

Product details : BRITOOL EXPERT SLEEVE SET 9PC LNG HEX KEYS SPH HEAD


- On a plastic support, compact and resistant case.
- Chrome-vanadium steel wrenches, zinc plated.
- Spherical head tether.
- Finishing: black phosphate.

characteristics:
EAN: 3258951139769
Pack: 1
Contents: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 6 - 7 - 8 mm
Contents: Sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10mm
Presentation: Zinc-Plated
Qty: 9
Qty: 9
[g]: 350

Technical specifications


Attributes
Number of elements9
ImprintHex / Allen
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
  • In stock: Next day delivery