References
Facom:83H.JP9A
Rubix:1235729
EAN:3148519199574



Product details : FACOM 83H.JP9A HEXAGONAL KEY 83H.JP9
This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.
Hex Size [mm]1,5 - 2,0 - 2,5 - 3,0 - 4,0 - 5,0 - 6,0 - 7,0 - 8,0
Hex Size [mm]1,5 - 2,0 - 2,5 - 3,0 - 4,0 - 5,0 - 6,0 - 7,0 - 8,0
Strengths
• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x70x35 mm |
| Package weight | 376 g |
| Number of elements | 9 |
| Imprint | hex / allen |
| Imprint size | long |
Show UNSPSC/ECL@SS
£ 27.52 excl. VAT
/ Each
£ 33.02 incl. VAT
- Delivery usually within ( 14 ) days
