References
Bahco:1998M/15T
Rubix:241A4051
EAN:7314150186242

Product details : BAHCO 1998M/15T OFFSET KEYS SET 15PCS NICKEL
Strengths
•Size stamped in the blade for easy identification
Sizes marked at the top of the wallet for easy identification
In plastic wallet with hanging hole
Sizes marked at the top of the wallet for easy identification
In plastic wallet with hanging hole
Technical specifications
Attributes
| Logistic Weight | 2810 g |
|---|---|
| Number of elements | 15 |
| Imprint | hex / allen |
| Imprint size | 2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;7 mm;8 mm;9 mm;10 mm;12 mm;14 mm;17 mm;19 mm;22 mm |
Show UNSPSC/ECL@SS
£ 73.28 excl. VAT
/ Each
£ 87.94 incl. VAT
- Delivery usually within ( 14 ) days
