References
Facom:89S.JP8A
Rubix:80091838
EAN:3148519133523



Product details : FACOM 89S.JP8A 8 TORX KEYS DET
Torx [No]: T10-T15-T20-T25-T27-T30-T40-T45 key: 89S[g]: 260
Strengths
• Meets the Torx® and Resistorx® specifications. • Keys in a compact holder with opening part, in which the desired size is quickly found. • Sets available with 4 types of keys:-89: Torx® keys.-89L: Long Torx® keys.-89R: Resistorx® keys.-89S: Long Torx® keys-ball head
Technical specifications
Attributes
| Logistic Weight | 257 g |
|---|---|
| Packaged dimensions (D x W x H) | 155x65x35 mm |
| Package weight | 257 g |
| Number of elements | 8 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 34.89 excl. VAT
/ Each
£ 41.87 incl. VAT
- Delivery usually within ( 14 ) days
