References
Facom:86H.JE7A
Rubix:1235897
EAN:3148511262504



Product details : FACOM HEXAGONAL KEY 86H.JE7A
86H - Male hex Allen keys on frame
- Very compact frame.
- Comfortable grip.
- Wrenches with a 90° stop for tightening.
- Silicon steel wrenches from the 82H series.
- Presentation: phosphated
- Very compact frame.
- Comfortable grip.
- Wrenches with a 90° stop for tightening.
- Silicon steel wrenches from the 82H series.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 358 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x40x35 mm |
| Package weight | 368 g |
| Number of elements | 7 |
| Imprint | hex / allen |
| Imprint size | 2,5 ;3 ;4 ;5 ;6 ;8 ;10 |
Show UNSPSC/ECL@SS
£ 26.51 excl. VAT
/ Each
£ 31.81 incl. VAT
- Delivery usually within ( 14 ) days
