WERA 066640 871/1DC BIT TORQ SET 6/25 DIAMOND
871/1 DC TORQ-SET® Mplus Bit
See technical informationSee documentsReferences
Wera:05066640001
Rubix:2518050
EAN:4013288033161



Documents
Product details : WERA 066640 871/1DC BIT TORQ SET 6/25 DIAMOND
High quality bits with Mplus advantage for more breaking torque and thereby enhanced durability, diamond coating for a secure fit in the screw head.
Strengths
For TORQ-SET® screws
Mplus for more breaking torque and longer service life
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Mplus for more breaking torque and longer service life
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Technical specifications
Attributes
| Imprint size | 6 mm |
|---|---|
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- Delivery usually within ( 5 ) days