WERA 066694 871/4DC BIT TORQ SET 10/50 DIAMOND
871/4 DC TORQ-SET® Mplus Bit
See technical informationSee documentsReferences
Wera:05066694001
Rubix:2518068
EAN:4013288033369



Documents
Product details : WERA 066694 871/4DC BIT TORQ SET 10/50 DIAMOND
High quality bits for TORQ-SET® screws. The stronger flanks – when compared with the conventional TORQ-SET profile – result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. The diamond coating of the bit ensures a secure fit in the screw, reduces the contact pressure required and lowers the risk of slipping.
Strengths
For TORQ-SET® screws
Mplus for more breaking torque and longer service life
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Mplus for more breaking torque and longer service life
Diamond coating for a secure fit in the screw, literally bites into the screwhead to prevent cam-out
Technical specifications
Attributes
| Imprint size | 10 mm |
|---|---|
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 8.75 excl. VAT
/ Each
£ 10.50 incl. VAT
- Delivery usually within ( 5 ) days