References
Facom:EF.6D5,5L
Rubix:1238420
EAN:3148510228822



Product details : FACOM EF.6D5,5L SOCKET EF.6D55L
EF.6D - Sockets for hexs screws
-1/4" drive - 6.35 mm with groove.
-1/4" drive - 6.35 mm with groove.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x10x10 mm |
| Package weight | 26 g |
| Imprint | hex / allen |
| Imprint size | 5,5 mm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 15.35 excl. VAT
/ Each
£ 18.42 incl. VAT
- Delivery usually within ( 14 ) days
