References
Facom:89.15
Rubix:1235956
EAN:3148511267806



Product details : FACOM HEXAGONAL KEY 89.15
89 - Short Torx® male Allen keys
-compliant with TORX® specifications.
- Presentation: burnished.
-compliant with TORX® specifications.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x25x5 mm |
| Package weight | 6 g |
| Imprint | torx profile |
| Imprint size | 15 |
| Length | 57 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Delivery usually within ( 14 ) days
