References
Gedore:42 9
Rubix:80083009
Manufacturer :6341150
EAN:4010886634110

Product details : GEDORE 42 9 M9 AF ALLEN KEY 6341150
Hexagon Allen key 9 mm Acc. to DIN ISO 2936 GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm * not standardised
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 9mm |
| Length | 114 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Delivery usually within ( 8 ) days
