References
Facom:83H.15
Rubix:1235691
EAN:3148511241516



Product details : FACOM 15MM HEX WRENCH 83H.15
83H - Long male metric Allen keys
- Made of silicon steel.
- Presentation: phosphated
- Made of silicon steel.
- Presentation: phosphated
Technical specifications
Attributes
| Logistic Weight | 434 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x75x20 mm |
| Package weight | 434 g |
| Imprint | hex / allen |
| Imprint size | 15 |
| Length | 225 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
- Delivery usually within ( 14 ) days
