FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY

Male wrench with Torx "P" handle

See technical information

References

Facom:89TXA.27
Rubix:217A4439
EAN:3662424074714
brand logo

Technical specifications

Imprinttorx profile
Imprint size27
Length183 mm
See all Specifications

Product details : FACOM 89TXA.27 TORX 27 P SHAPED HEX KEY


Silicon-carbon steel for longer life
Soft grip for greater comfort and to apply more torque
Short end for high torque/tightening.
Presentation: chrome-plated shot-blasted.
T-TORX WRENCH 27

Technical specifications


Attributes
Imprinttorx profile
Imprint size27
Length183 mm
Finishingphosphate
£ 16.81 excl. VAT
/ Each
£ 20.17 incl. VAT
  • Delivery usually within ( 14 ) days