References
Facom:89.30
Rubix:1235960
EAN:3148511268100



Product details : FACOM HEXAGONAL KEY 89.30
89 - Short Torx® male Allen keys
-compliant with TORX® specifications.
- Presentation: burnished.
-compliant with TORX® specifications.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x30x10 mm |
| Package weight | 20 g |
| Imprint | torx profile |
| Imprint size | 30 |
| Length | 76 mm |
| Finishing | burnished |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Delivery usually within ( 14 ) days
