References
Bahco:9073 C
Rubix:401A4783
EAN:7314150101719

Documents
Product details : BAHCO 9073 C ADJUSTABLE WRENCH 12
Adjustable wrenches developed according to the scientific ERGO™ process
Maximum comfort with minimum effort thanks to ergonomic design
Jaw will not fall out even at maximum opening of the wrench
Head combines slim design for accessibility with strength for performance
Laser scale in mm for pre-adjusting and accurate measurement
Skydrol- and oil-resistant rubber handle
Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries
High-performance alloy steel forged in single piece
Chrome plated, precision-hardened and anti-corrosion treated
Left turning screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Maximum comfort with minimum effort thanks to ergonomic design
Jaw will not fall out even at maximum opening of the wrench
Head combines slim design for accessibility with strength for performance
Laser scale in mm for pre-adjusting and accurate measurement
Skydrol- and oil-resistant rubber handle
Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries
High-performance alloy steel forged in single piece
Chrome plated, precision-hardened and anti-corrosion treated
Left turning screw
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Walter Titex
Strengths
ERGO™ Central Nut Adjustable Wrenches with Rubber Handle and Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Opening | 34 |
| Length | 308 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 69.47 excl. VAT
/ Each
£ 83.36 incl. VAT
- Delivery usually within ( 14 ) days
