NUMATIC 913032 NBV.190/1.NX.2 SPEED.36V DC.KIT AA29E.V16.1 X BATT
913032 NBV.190/1.NX.2 SPEED.36V DC.KIT AA29E.V16.1 X BATT
See technical informationReferences
Numatic international:913032
Rubix:441A4528
Manufacturer :913032
Product details : NUMATIC 913032 NBV.190/1.NX.2 SPEED.36V DC.KIT AA29E.V16.1 X BATT
Equipped with NX300 36V Battery Technology and 350W digital brushless motor, the NBV190NX is engineered to deliver our most powerful cordless cleaning yet. Delivering up to 80 minutes of cordless freedom and a 40% increase in airflow and suction from a compact, convenient and versatile design, the NBV190NX is perfect for day cleaning and safe operation in public areas, maximising productivity with powerful and professional cleaning results. High-Performance Digital Motor. The specially developed digital motor for the NX300 Pro Cordless range delivers greater airflow and energy efficiency, bringing users enhanced cleaning performance and extended runtimes.
Technical specifications
Attributes
| Weight | 10.9 kg |
|---|
Show UNSPSC/ECL@SS
£ 667.40 excl. VAT
/ Each
£ 800.88 incl. VAT
- Usually arrives within 14 working days