NUMATIC 916730 WBV.370.NX.36V.BLUE.BLACK.V16.KIT A11/85.1 X BATTERY
916730 WBV.370.NX.36V.BLUE.BLACK.V16.KIT A11/85.1 X BATTERY
See technical informationReferences
Numatic international:916730
Rubix:441A4531
Manufacturer :916730
Product details : NUMATIC 916730 WBV.370.NX.36V.BLUE.BLACK.V16.KIT A11/85.1 X BATTERY
Equipped with our NX300 36V Battery Technology and 400W digital motor,
the WBV370NX Pro Cordless Wet Vacuum is the newest addition to the NX300 Pro Cordless Network. Delivering continuous 40 minutes of cordless freedom in a compact, convenient and versatile design, the WBV370NX is perfect for quickly
and effectively clearing up spillages, leaving floors clean, dry and safe.
Technical specifications
Attributes
| Weight | 13.46 kg |
|---|
Show UNSPSC/ECL@SS
£ 720.65 excl. VAT
/ Each
£ 864.78 incl. VAT
- Usually arrives within 14 working days

