References
Kärcher:1.667-292.0
Rubix:80055249
Manufacturer :1.667-292.0
EAN:4039784727298

Product details : KARCHER 1.667-292.0 NT75/2 AP ME TC VACUUM 240V STAINLESS STEEL
Technical specifications
Attributes
| Power | 2760 W |
|---|---|
| Power supply | 220 V |
| Tank | 75 l |
| Cable length | 10 m |
Show UNSPSC/ECL@SS
£ 1,431.40 excl. VAT
/ Each
£ 1,717.68 incl. VAT
- Usually arrives within 14 working days
