References
Draper:20515
Rubix:223A0444
Manufacturer :20515





Product details : DRAPER 20515 VACUUM
Robust model with stainless steel tank and blower function. Designed to pick up wet and dry materials with 20L tank volume. Ideally suited for use in the workshop, garage or DIY work around the home and garden. 5m (approx.) cable and approved plug. Fitted with onboard tool storage facility, castors for easy movability and a carry handle.
Technical specifications
Attributes
| Vacuum | 150 mbar |
|---|---|
| Power | 1250 W |
| Power supply | 230 V |
| Tank | 20 l |
| Type | wet and dry vacuum cleaner |
| Sound level | 86 dBA |
| Weight | 4.6 kg |
| Hose length | 1500 mm |
| Cable length | 5 m |
| Airflow | 25 l/s |
Show UNSPSC/ECL@SS
£ 81.18 excl. VAT
/ Each
£ 97.42 incl. VAT
- Delivery usually within ( 7 ) days
