GEDORE 894 11 SINGLE OPEN ENDED SPANNER 11MM


Open end wrench 894 (MM)

References
gedore:894 11
rubix:9881611
manufacturer :6574170
ean:4010886657416
brand logo
brand logo
Technical specifications
Opening11
Length112 mm
See all Specifications

Product details : GEDORE 894 11 SINGLE OPEN ENDED SPANNER 11MM


Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Single open ended spanner 11 mm Acc. to DIN 894, ISO 3318 Manganese-phosphate finish up to 38 mm, steel-grey up from 41 mm and larger Sizes 10 - 135 mm with hanging hole * not standardised

Technical specifications


Attributes
Logistic Weight29 g
Opening11
Length112 mm
Weight29 g
Finishingphosphate
Typeflat wrench
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
  • Usually arrives within 14 working days