40.LA-long combination wrenches, metric sizes
Opening | 28 |
---|---|
Length | 446 mm |
Logistic Weight | 696 g |
---|---|
Packaged dimensions (D x W x H) | 448x60x22 mm |
Package weight | 680 g |
Opening | 28 |
Length | 446 mm |
Weight | 600 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days