51B – Metric polygon impact wrenches
Opening | 60 |
---|---|
Length | 280 mm |
Logistic Weight | 1500 g |
---|---|
Packaged dimensions (D x W x H) | 278x85x40 mm |
Package weight | 2057 g |
Opening | 60 |
Length | 280 mm |
Weight | 2337 g |
Finishing | Polished |
Type | Box Wrench |
Usually arrives within 14 working days