Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
3/8X7/16 OFF RATCHET RING SPNR
3/8X7/16 OFF RATCHET RING SPNR
Ring Spanner
References
stahlwille:
41552428
rubix:
4526960
ean:
4018754116270
Technical specifications
Length
139
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : 3/8X7/16 OFF RATCHET RING SPNR
Reversible. with bi-hexagon. angled. 22 teeth. chrome plated
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
23
x
138
mm
Logistic Weight
80
g
Length
139
mm
Weight
80
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.06
excl. VAT
/
Each
£
30.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 65.6X7 RATCHET RING WRENCH 12P 6X7
GEDORE 7118 OPEN END FITTING 22MM 7118-22
FACOM COMBINATION W 39.12
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
FACOM METRIC 4-IN-1 RATCHET RING SPANNER 16,17,18 & 19MM E110945
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 24 X 26MM
BAHCO 1949M-12-14 OPEN RING WRENCH
MELFORM MEL TM 24 24MM HEX X 25MM HEX X 150MM LONG BOX SPANNER
SCHAEFFLER LOCKNUT-HOOK-KM15-16 LOCKNUT HOOK WRENCH
GEDORE 6066420 DOUBLE OPEN ENDED SPANNER 17X19 MM
FACOM O/END WREN 44.1/4X5/16
BRITOOL EXPERT GEARWRENCH WRENCH 11 MM
ROEBUCK 00420 1000V INSULATED 30MM OPEN ENDED SPANNER
STAHLWILLE 90MM HEAVY DUTY RING SPANNERS
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 11MM